Add More Items
View All Quick Selects
Below you can add an image for 'CUTLER HAMMER' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Standard Trip Circuit Breaker, 15 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 2.5 In Overall Length, 0.8 In Overall Width, 0.30 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$17.97
Each
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 12 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 LB
Nacogdoches Availability: Out Of Stock
$2,979.26
Eaton Door Lock, CH Replacement Part Loadcenter Accessory, 0.75 In, Used With 3/4 In Loadcenters
$70.21
Meter Socket, 200 A, 3-5/16 Inch Hub Open Hub, 3 Phases, 7 Jaws, 4 Wires, 600 V Ac, Lever Bypass, Top/Bottom Feed, 25 LB
$526.65
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 7-Jaw, 3-PH, 3/8 Inch Stud, Lever Bypass, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
$970.11
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, 5X5 Inch Hub Open, 3/8 Inch Stud, 7-Jaw, Three-PH, 3/8 Inch Stud, Lever Bypas, GND Conn (#14-#2 Cu), Triplex, 4-Wire, Ringless, 600 Vac
$1,645.10
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 14 LB
$126.48
Eaton Comet Series Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 25 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 4 Pin Dual Key Micro Connector, Non Polarized Retroreflective, 8 In(.2M)
Total Availability: Out of Stock
$393.07
Eaton D26 Series Separate Contact, Used With D26 Series Relays, Front Pole, No Contact Configuration
$73.18
Rainproof Plate Hub, 2.75 In Overall Length, 3 In Overall Width, 1.25 In Overall Height, 0.2 LB
$23.90
Eaton CH Loadcenter and Breaker Accessories - Small Blank Hub Closure Plate, Group 1-Small Blank Hub Closure Plate, CH, Group 1 Rainproof Conduit Hubs
$18.68
Eaton Series G Complete Molded Case Circuit Breaker. 3P 20A 25KA, Fixed, Thermo Magnetic, Single Pack
$615.34
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Fixed Thermal, Fixed Magnetic Trip, Three-Pole, 40 A, 600Y/347 Vac, 35 Kaic At 240 Vac, 25 Kaic At 480 Vac, 18 Kaic At 600Y/347 Vac, Line and Load, 50/60 HZ
Eaton SVX Local/Remote Keypad Control Panel, SVX, Local/Remote Keypad SVX9000 Control Panel, 230 V
$581.53
M22 Modular Pushbutton Legend Plate Holder Without Legend Plate Insert, 22.5 MM, Button: Black, IP66, Nema 4X, 13
$2.12
Plug-In Bridge, Red Insulation Color, 0.2 LB
$7.58
Eaton M22 Pushbutton Legend Plate, M22 Modular Pushbutton Legend Plate, Complete, 22.5 MM, Button: Black, Inscription: Off On/ GB10, IP66, Nema 4X, 13
$6.51
Meter Socket, 125 A, 11.05 In Overall Height, 8.22 In Overall Width, 3.6 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Opening Hub, 4 Jaws, 3 Wires, 600 V, #8 to 2/0 Awg Wire Size, Overhead Feed, 7.35 LB
$152.90
Eaton Air Conditioning Disconnect, 60A Non-Fusible Pullout Device
$14.82
Meter Socket, 200 A, 15 In Overall Height, 8 In Overall Width, 4.38 In Overall Length, Top/Bottom Mount, 1 Phase, 1-1/4 In Bolt-On Hub, 4 Jaws, 3 Wires, 600 V, #8 Awg to 250 Kcmil Wire Size, Top/Bottom Feed, 5 LB
$139.43
20
Popularity
Default